- Needle Valve
- Brass
- 1/8 NPTF
- Standard Adjustment, Knob
- Nitrile Seals
description
- Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.
| Port Type | NPTF |
| Port Size | 1/8 |
| Adjustment | Standard |
| Rated Flow | 3 gal/min |
| Body Material | Brass |
| Pressure [Max] | 2000 psi |
| Seal Material | Buna-N |
| Adjustment Type | Knob |
| Weight | 0.3 LB |
-
Prop 65


