- Needle Valve
- Steel
- SAE-20
- Standard Adjustment, Finger Screw
- Fluorocarbon Seals
| Pressure [Max] | 3000 psi |
| Body Material | Steel |
| Rated Flow | 70 gal/min |
| Port Type | SAE |
| Adjustment Type | Finger Screw |
| Seal Material | Fluorocarbon |
| Adjustment | Standard |
| Port Size | SAE-20 |
| Weight | 6.4 LB |
-
Prop 65


