- N Series Standard Duty Pneumatic Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves. Two-way configurations are ideal to control air motors, air vibrators, and air-operated pumps. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
caution
- Do not restrict the inlet flow
| Solenoid | N/A |
| Coil Style | No Coil |
| Spool Description | Normally Closed |
| Temperature Range [Max] | 200 °F |
| Voltage Rating | No Coil |
| Valve Type | 2-Way, 2 Position |
| Operating Pressure Range | 30 psi to 250 psi |
| Overrides | No Overrides |
| Outlet Port | 1/2 in NPT |
| Valve Body Style | Body Ported |
| Port Type | NPT |
| Temperature Range [Min] | 0 °F |
| Stations | N/A |
| Valve Duty | Standard Duty |
| Port Size | 1/2 in |
| Installed Options | None |
| Lights | No |
| Cv Flow | 4.3 |
| Body Size | 3/8 in |
| Return Type | Internal Pressure |
| Wiring Options | None |
| Series | N Series |
| Operation | Pneumatic |
| Actuator Type | Pilot |
| Pilot Source | N/A |
| Weight | 1.6 LB |
-
Prop 65


