- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 3/4 NPT Inlet
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Installed Options | None |
| Series | N Series |
| Body Size | 3/4 in |
| Temperature Range [Max] | 125 °F |
| Operation | Electric |
| Voltage Rating | 24 VDC |
| Stations | N/A |
| Spool Description | Normally Closed |
| Wiring Options | None |
| Overrides | Locking Manual Override |
| Operating Pressure Range | Vacuum to 140 psi |
| Valve Duty | Standard Duty |
| Coil Style | Solenoid |
| Lights | No |
| Solenoid | Single |
| Return Type | Spring |
| Outlet Port | 1 in NPT |
| Actuator Type | Solenoid |
| Port Size | 3/4 in |
| Temperature Range [Min] | 0 °F |
| Valve Body Style | Body Ported |
| Port Type | NPT |
| Valve Type | 2-Way, 2 Position |
| Pilot Source | External Pilot Supply - L-Pilot, 140 PSI |
| Cv Flow | 10.8 |
| Weight | 6.0 LB |
-
Prop 65


