- N Series Standard Duty Pneumatic Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 1 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves. Because of their high-flow, three-way configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Installed Options | None |
| Valve Body Style | Body Ported |
| Overrides | No Overrides |
| Outlet Port | 1 in NPT |
| Port Type | NPT |
| Coil Style | No Coil |
| Cv Flow | 11 |
| Pilot Source | N/A |
| Valve Duty | Standard Duty |
| Body Size | 3/4 in |
| Actuator Type | Pilot |
| Wiring Options | None |
| Voltage Rating | No Coil |
| Temperature Range [Max] | 200 °F |
| Spool Description | Normally Closed |
| Stations | N/A |
| Lights | No |
| Temperature Range [Min] | 0 °F |
| Operation | Pneumatic |
| Return Type | Internal Pressure |
| Solenoid | N/A |
| Port Size | 1 in |
| Valve Type | 3-Way, 2 Position |
| Operating Pressure Range | 30 psi to 250 psi |
| Series | N Series |
| Weight | 4.0 LB |
-
Prop 65


