- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 3/8 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
features
- High flow, fast response
- For two-way operation, plug exhaust port in three-way valve
- Do not restrict the inlet flow
| Height | 7.920 in |
| Spool Description | Normally Closed |
| Cv IN to CYL | 3.6 |
| Overrides | Locking Manual Override |
| Temperature Range [Min] | 0 °F |
| Cv CYL to EXH | 4.2 |
| Port Type | NPT |
| Installed Options | None |
| Wiring Options | None |
| Coil Style | Junction Box w/ Light |
| Return Type | Spring |
| Cv Flow | 4.2 |
| Actuator Type | Solenoid |
| Valve Type | 3-Way, 2 Position |
| Port Size | 3/8 in |
| Lights | Yes |
| Outlet Port | 1/2 in NPT |
| Operation | Electric |
| Operating Pressure Range | 30 psi to 140 psi |
| Valve Body Style | Body Ported |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Body Size | 3/8 in |
| Series | N Series |
| Length | 3.060 in |
| Stations | N/A |
| Solenoid | Single |
| Temperature Range [Max] | 125 °F |
| Valve Duty | Standard Duty |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Operator | Junction Box LMO w/Light |
| Weight | 5.0 LB |
-
Prop 65


