- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
features
- High flow, fast response
- For two-way operation, plug exhaust port in three-way valve
- Do not restrict the inlet flow
| Valve Type | 3-Way, 2 Position |
| Installed Options | None |
| Series | N Series |
| Coil Style | Junction Box w/ Light |
| Body Size | 3/8 in |
| Cv Flow | 4.3 |
| Spool Description | Normally Closed |
| Temperature Range [Min] | 0 °F |
| Outlet Port | 1/2 in NPT |
| Operator | Junction Box LMO w/Light |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Operation | Electric |
| Cv IN to CYL | 3.8 |
| Stations | N/A |
| Actuator Type | Solenoid |
| Overrides | Locking Manual Override |
| Port Type | NPT |
| Temperature Range [Max] | 125 °F |
| Operating Pressure Range | 30 psi to 140 psi |
| Valve Duty | Standard Duty |
| Valve Body Style | Body Ported |
| Port Size | 1/2 in |
| Wiring Options | None |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Return Type | Spring |
| Cv CYL to EXH | 4.3 |
| Lights | Yes |
| Length | 3.060 in |
| Solenoid | Single |
| Height | 7.920 in |
| Weight | 4.5 LB |
-
Prop 65


