- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 3/4 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
features
- High flow, fast response
- For two-way operation, plug exhaust port in three-way valve
- Do not restrict the inlet flow
| Return Type | Spring |
| Operation | Electric |
| Series | N Series |
| Cv IN to CYL | 9.3 |
| Solenoid | Single |
| Operating Pressure Range | 30 psi to 140 psi |
| Temperature Range [Max] | 125 °F |
| Lights | Yes |
| Coil Style | Junction Box w/ Light |
| Port Size | 3/4 in |
| Spool Description | Normally Closed |
| Cv Flow | 10.8 |
| Body Size | 3/4 in |
| Height | 8.580 in |
| Operator | Junction Box LMO w/Light |
| Wiring Options | None |
| Cv CYL to EXH | 10.8 |
| Stations | N/A |
| Length | 4.070 in |
| Valve Type | 3-Way, 2 Position |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Actuator Type | Solenoid |
| Valve Body Style | Body Ported |
| Temperature Range [Min] | 0 °F |
| Valve Duty | Standard Duty |
| Overrides | Locking Manual Override |
| Installed Options | None |
| Outlet Port | 1 in NPT |
| Port Type | NPT |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Weight | 6.0 LB |
-
Prop 65


