- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 1 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
features
- High flow, fast response
- For two-way operation, plug exhaust port in three-way valve
- Do not restrict the inlet flow
| Temperature Range [Min] | 0 °F |
| Valve Body Style | Body Ported |
| Operator | Junction Box LMO w/Light |
| Valve Duty | Standard Duty |
| Coil Style | Junction Box w/ Light |
| Operation | Electric |
| Port Size | 1 in |
| Length | 4.070 in |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Cv Flow | 11 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Body Size | 3/4 in |
| Solenoid | Single |
| Series | N Series |
| Outlet Port | 1 in NPT |
| Height | 8.580 in |
| Operating Pressure Range | 30 psi to 140 psi |
| Temperature Range [Max] | 125 °F |
| Cv IN to CYL | 9.3 |
| Stations | N/A |
| Actuator Type | Solenoid |
| Spool Description | Normally Closed |
| Overrides | Locking Manual Override |
| Installed Options | None |
| Port Type | NPT |
| Wiring Options | None |
| Cv CYL to EXH | 10.8 |
| Valve Type | 3-Way, 2 Position |
| Return Type | Spring |
| Lights | Yes |
| Weight | 6.0 LB |
-
Prop 65


