- N Series Standard Duty Pneumatic Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves. Because of their high-flow, three-way configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Do not restrict the inlet flow
| Outlet Port | 1 1/4 in NPT |
| Coil Style | No Coil |
| Return Type | Internal Pressure |
| Operating Pressure Range | 30 psi to 250 psi |
| Valve Type | 3-Way, 2 Position |
| Solenoid | N/A |
| Temperature Range [Max] | 200 °F |
| Cv Flow | 23.5 |
| Operation | Pneumatic |
| Stations | N/A |
| Voltage Rating | No Coil |
| Installed Options | None |
| Port Type | NPT |
| Series | N Series |
| Body Size | 1 1/4 in |
| Cv IN to CYL | 19.5 |
| Temperature Range [Min] | 0 °F |
| Valve Body Style | Body Ported |
| Actuator Type | Pilot |
| Wiring Options | None |
| Cv CYL to EXH | 23.5 |
| Valve Duty | Standard Duty |
| Lights | No |
| Overrides | No Overrides |
| Pilot Source | N/A |
| Port Size | 1 in |
| Spool Description | Normally Closed |
| Weight | 8.0 LB |
-
Prop 65


