- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/4 NPT Inlet
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Valve Duty | Standard Duty |
| Operation | Electric |
| Operating Pressure Range | 30 psi to 125 psi |
| Cv CYL to EXH | 26.9 |
| Port Size | 1 1/4 in |
| Valve Type | 3-Way, 2 Position |
| Temperature Range [Max] | 125 °F |
| Return Type | Spring |
| Wiring Options | None |
| Stations | N/A |
| Cv Flow | 26.9 |
| Cv IN to CYL | 23.3 |
| Voltage Rating | 120 VAC, 60 Hz, 115 VAC, 60 Hz |
| Solenoid | Single |
| Body Size | 1 1/4 in |
| Lights | No |
| Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
| Actuator Type | Solenoid |
| Valve Body Style | Body Ported |
| Series | N Series |
| Overrides | Locking Manual Override |
| Spool Description | Normally Closed |
| Outlet Port | 1 1/2 in NPT |
| Temperature Range [Min] | 0 °F |
| Coil Style | Junction Box |
| Installed Options | None |
| Port Type | NPT |
| Weight | 13.0 LB |
-
Prop 65


