- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/4 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
features
- High flow, fast response
- For two-way operation, plug exhaust port in three-way valve
- Do not restrict the inlet flow
| Valve Type | 3-Way, 2 Position |
| Temperature Range [Min] | 0 °F |
| Solenoid | Single |
| Coil Style | Junction Box w/ Light |
| Port Type | NPT |
| Height | 11.140 in |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Duty | Standard Duty |
| Operator | Junction Box LMO w/Light |
| Operation | Electric |
| Overrides | Locking Manual Override |
| Lights | Yes |
| Outlet Port | 1 1/2 in NPT |
| Series | N Series |
| Port Size | 1 1/4 in |
| Cv CYL to EXH | 26.9 |
| Actuator Type | Solenoid |
| Valve Body Style | Body Ported |
| Length | 5 1/4 in |
| Spool Description | Normally Closed |
| Operating Pressure Range | 30 psi to 125 psi |
| Wiring Options | None |
| Installed Options | None |
| Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
| Return Type | Spring |
| Cv Flow | 26.9 |
| Stations | N/A |
| Temperature Range [Max] | 125 °F |
| Cv IN to CYL | 23.3 |
| Body Size | 1 1/4 in |
| Weight | 13.0 LB |
-
Prop 65


