- N Series Standard Duty Pneumatic Valve
- 3-Way, 2 Pos
- Normally Open
- 3/4" Body
- 1 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves. Because of their high-flow, three-way configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
| Solenoid | N/A |
| Coil Style | No Coil |
| Stations | N/A |
| Pilot Source | N/A |
| Port Type | NPT |
| Operation | Pneumatic |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Overrides | No Overrides |
| Temperature Range [Max] | 200 °F |
| Body Size | 3/4 in |
| Valve Type | 3-Way, 2 Position |
| Lights | No |
| Return Type | Internal Pressure |
| Spool Description | Normally Open |
| Temperature Range [Min] | 0 °F |
| Series | N Series |
| Port Size | 1 in |
| Actuator Type | Pilot |
| Outlet Port | 1 in NPT |
| Valve Body Style | Body Ported |
| Cv Flow | 11 |
| Voltage Rating | No Coil |
| Operating Pressure Range | 30 psi to 250 psi |
| Installed Options | None |
| Weight | 4.0 LB |
-
Prop 65


