- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 3/8" Body
- 1/2 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Intended to be used on stationary shafting only.
| Operating Pressure Range | 30 psi to 140 psi |
| Return Type | Spring |
| Installed Options | None |
| Cv IN to CYL | 3.9 |
| Valve Type | 3-Way, 2 Position |
| Outlet Port | 1/2 in NPT |
| Body Size | 3/8 in |
| Voltage Rating | 24 VDC |
| Temperature Range [Min] | 0 °F |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Port Type | NPT |
| Height | 7.920 in |
| Cv CYL to EXH | 4.5 |
| Spool Description | Normally Open |
| Wiring Options | None |
| Operation | Electric |
| Lights | Yes |
| Valve Duty | Standard Duty |
| Coil Style | Junction Box w/ Light |
| Length | 3.060 in |
| Stations | N/A |
| Actuator Type | Solenoid |
| Port Size | 1/2 in |
| Operator | Junction Box LMO w/Light |
| Cv Flow | 4.5 |
| Temperature Range [Max] | 125 °F |
| Overrides | Locking Manual Override |
| Valve Body Style | Body Ported |
| Solenoid | Single |
| Series | N Series |
| Weight | 6.0 LB |
-
Prop 65


