- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 3/4" Body
- 3/4 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
features
- High flow, fast response
- For two-way operation, plug exhaust port in three-way valve
- Do not restrict the inlet flow
| Overrides | Locking Manual Override |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Port Type | NPT |
| Lights | Yes |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Temperature Range [Min] | 0 °F |
| Operation | Electric |
| Cv Flow | 11.4 |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Port Size | 3/4 in |
| Operating Pressure Range | 30 psi to 140 psi |
| Temperature Range [Max] | 125 °F |
| Height | 8.580 in |
| Cv CYL to EXH | 11.4 |
| Actuator Type | Solenoid |
| Stations | N/A |
| Valve Type | 3-Way, 2 Position |
| Spool Description | Normally Open |
| Series | N Series |
| Length | 4.070 in |
| Solenoid | Single |
| Outlet Port | 1 in NPT |
| Cv IN to CYL | 9.6 |
| Return Type | Spring |
| Body Size | 3/4 in |
| Valve Body Style | Body Ported |
| Installed Options | None |
| Operator | Junction Box LMO w/Light |
| Coil Style | Junction Box w/ Light |
| Weight | 7.0 LB |
-
Prop 65


