- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 3/4" Body
- 1 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Do not restrict the inlet flow
| Port Size | 1 in |
| Outlet Port | 1 in NPT |
| Lights | Yes |
| Series | N Series |
| Actuator Type | Solenoid |
| Installed Options | None |
| Coil Style | Junction Box w/ Light |
| Operation | Electric |
| Return Type | Spring |
| Port Type | NPT |
| Cv Flow | 11 |
| Operator | Junction Box LMO w/Light |
| Overrides | Locking Manual Override |
| Wiring Options | None |
| Temperature Range [Max] | 125 °F |
| Valve Body Style | Body Ported |
| Solenoid | Single |
| Valve Duty | Standard Duty |
| Stations | N/A |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Temperature Range [Min] | 0 °F |
| Cv CYL to EXH | 11.4 |
| Length | 4.070 in |
| Body Size | 3/4 in |
| Operating Pressure Range | 30 psi to 140 psi |
| Valve Type | 3-Way, 2 Position |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Cv IN to CYL | 9.6 |
| Height | 8.580 in |
| Spool Description | Normally Open |
| Weight | 6.0 LB |
-
Prop 65


