- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 1 1/4" Body
- 1 1/4 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Not designed for use with hanging systems
| Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
| Cv CYL to EXH | 29.1 |
| Solenoid | Single |
| Outlet Port | 1 1/2 in NPT |
| Valve Body Style | Body Ported |
| Port Type | NPT |
| Temperature Range [Max] | 125 °F |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Height | 11.140 in |
| Installed Options | None |
| Operation | Electric |
| Length | 5 1/4 in |
| Overrides | Locking Manual Override |
| Wiring Options | None |
| Cv Flow | 29.1 |
| Cv IN to CYL | 25 |
| Stations | N/A |
| Temperature Range [Min] | 0 °F |
| Operator | Junction Box LMO w/Light |
| Valve Type | 3-Way, 2 Position |
| Body Size | 1 1/4 in |
| Valve Duty | Standard Duty |
| Operating Pressure Range | 30 psi to 125 psi |
| Actuator Type | Solenoid |
| Coil Style | Junction Box w/ Light |
| Port Size | 1 1/4 in |
| Spool Description | Normally Open |
| Series | N Series |
| Lights | Yes |
| Return Type | Spring |
| Weight | 12.0 LB |
-
Prop 65


