- Needle Valve
- Steel
- 1/4 NPTF
- Standard Adjustment, Knob
- Fluorocarbon Seals
| Seal Material | Fluorocarbon |
| Rated Flow | 5 gal/min |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Port Size | 1/4 |
| Port Type | NPTF |
| Adjustment | Standard |
| Weight | 0.5 LB |
-
Prop 65


