- Banjo Series
- HB Coil Type
- DIN 43650B ISO 6952 Electrical Connection
- 24 VDC Voltage
- NEMA 4 Enclosure
features
- Solenoid coil kits for Skinner®, Gold Ring™ and Banjo valves
- NEMA 4,4X and IP69-rated options
- Additional electrical terminations and voltages available
| Coil Termination | DIN 43650B ISO 6952 |
| Watt Rating | 5.9 W |
| Enclosure | NEMA 4 |
| Series | Banjo |
| Voltage Rating | 24 VDC |
| Coil Type | HB |
| Coil Insulation | Class F |
| Weight | 0.15 LB |
-
Prop 65


