- NAMUR High Flow Valve Coil
- 1/2" Conduit, Hazardous Location
- NEMA 7,9
- 24 VDC
description
- Hazardous duty coil requires mounting plate.
| Enclosure | NEMA 7,9 |
| Series | NAMUR High Flow |
| Voltage Rating | 24 VDC |
| Coil Type | Conduit Coil |
| Coil Termination | 1/2 in Conduit, Hazardous Location |
| Weight | 0.5 LB |
-
Prop 65


