Skip to content Skip to navigation menu
Tubing

NNR-6-048

Tubing
Item #111622449
  • 3/8 in Tube Outside Diameter
  • Natural Color
Tubing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Tube Outside Diameter
  • Natural Color

features

  • High grade nylon resins without the addition of plasticizers for higher pressure tubing applications
  • Better chemical resistance than Series N, good resistance to high ambient temperature and low moisture absorption for superior performance
  • High tensile strength and excellent coupling retention in high pressure, temperature and vibration environments
Tube O.D. 3/8 in
Tube I.D. 0.279 in
Tube Material Nylon
Color Natural
Weight 0.022 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison