- Adjustable Pressure Switch
- 10-110 psi
- 1/4" NPT Connection
- 18" Flying Leads
description
- Pressure switches convert air pressure to an electrical signal for communicating with machine control relays or PLCs.
features
- Can be installed with modular manifold block
| Thread Size | 1/4 |
| Pressure Adjustment Range (psi) | 10 to 110 |
| Thread Type | NPT |
| Body Material | Stainless Steel |
| Switch Rating | 7 Amps |
| Connector | 18 in Flying Leads |
| Temperature Range [Max] | 180 °F |
| Switch Type | Snap Action Microswitch |
| Weight | 0.333 LB |
-
Prop 65


