- Adjustable Pressure Switch
- 30-150 psi
- 1/4" NPT Connection
- Din 43650C Connector
description
- Pressure switches convert air pressure to an electrical signal for communicating with machine control relays or PLCs.
features
- Can be installed with modular manifold block
| Pressure Adjustment Range (psi) | 30 to 150 |
| Connector | Din 43650C |
| Temperature Range [Max] | 180 °F |
| Thread Type | NPT |
| Switch Rating | 5 Amps |
| Body Material | Stainless Steel |
| Thread Size | 1/4 |
| Switch Type | Snap Action Microswitch |
| Weight | 1.0 LB |
-
Prop 65


