- Muffler for Isys Micro Series Valves
- M7x1 Thread
| Type | Muffler |
| Series | Isys Micro |
| Height | 0.430 in |
| Length | 0.980 in |
| Usage | Bottom Port Pilot Exhaust |
| Thread Size | M7 x 1 |
| Thread Type | Metric |
| Weight | 0.011 LB |
-
Prop 65
| Type | Muffler |
| Series | Isys Micro |
| Height | 0.430 in |
| Length | 0.980 in |
| Usage | Bottom Port Pilot Exhaust |
| Thread Size | M7 x 1 |
| Thread Type | Metric |
| Weight | 0.011 LB |
Prop 65