- P1A Series Switch Mounting Bracket
- Use w/Bore Size 16 mm
description
- Sensors for applications where the short installation length and the 90° cable outlet are important factors. This type of sensor is an good alternative if a cylinder has a short stroke or tight installation.
| Cylinder Bore Size | 16 mm |
| Hardware Type | Switch Mounting Bracket |
| Series | P1A |
| Operating Voltage | 10 to 30 VDC |
| Weight | 0.02 LB |
-
Prop 65


