- Solid State Sensor
- NPN Sensor Type
- 2 m Cable Length
- 10 to 30 VDC Operating Voltage
description
- Sensors for applications where the short installation length and the 90° cable outlet are important factors. This type of sensor is an good alternative if a cylinder has a short stroke or tight installation.
| Sensor Type | NPN |
| Operating Voltage | 10 to 30 VDC |
| Hardware Type | Electronic Sensors |
| Wiring | 2 m w/ 8mm Connector |
| Series | P1A |
| Weight | 0.088 LB |
-
Prop 65


