- P1A Series Rod Clevis
- Use w/Bore Size 12 mm, 16 mm
| Series | P1A |
| Material | Galvanized Steel |
| Cylinder Bore Size | 12.00 mm, 16.00 mm |
| Hardware Type | Rod Clevis |
| Weight | 0.1 LB |
-
Prop 65
| Series | P1A |
| Material | Galvanized Steel |
| Cylinder Bore Size | 12.00 mm, 16.00 mm |
| Hardware Type | Rod Clevis |
| Weight | 0.1 LB |
Prop 65