- P1A Series Swivel Rod Eye
- Use w/Bore Size 12 mm, 16 mm
| Hardware Type | Swivel Rod Eye |
| Material | Galvanized Steel |
| Series | P1A |
| Cylinder Bore Size | 12.00 mm, 16.00 mm |
| Weight | 0.0 LB |
-
Prop 65
| Hardware Type | Swivel Rod Eye |
| Material | Galvanized Steel |
| Series | P1A |
| Cylinder Bore Size | 12.00 mm, 16.00 mm |
| Weight | 0.0 LB |
Prop 65