- P1A Series Rod Clevis
- Use w/Bore Size 20 mm
| Hardware Type | Rod Clevis |
| Series | P1A |
| Material | Galvanized Steel |
| Cylinder Bore Size | 20.00 mm |
| Weight | 0.0 LB |
-
Prop 65
| Hardware Type | Rod Clevis |
| Series | P1A |
| Material | Galvanized Steel |
| Cylinder Bore Size | 20.00 mm |
| Weight | 0.0 LB |
Prop 65