- P1A Series Clevis
- Use w/Bore Size 25 mm
| Cylinder Bore Size | 25.00 mm |
| Hardware Type | Rod Clevis |
| Series | P1A |
| Material | Galvanized Steel |
| Weight | 0.0 LB |
-
Prop 65
| Cylinder Bore Size | 25.00 mm |
| Hardware Type | Rod Clevis |
| Series | P1A |
| Material | Galvanized Steel |
| Weight | 0.0 LB |
Prop 65