The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Extension Force @ 87 psi
10.57 lbf
Rod Material
Stainless Steel
Pressure [Max]
145 psig
Filtration Requirement
40 micron
Retraction Force @ 87 psi
8.76 lbf
Fluid Medium
Air
Series
P1A
Cylinder Type
Double Acting
Repairable
Non-Repairable Style
Rod End Style
Male
Seal Material
Fluorocarbon
Cushion Type
Non-Adjustable
Temperature Range [Max]
176 °F
Temperature Range [Min]
4 °F
Cylinder Bore Size
10.00 mm
Rod End Thread
M4
Magnetic Piston
Yes
Cushions
Cushioned, Both Ends
Mounting Style Description
Universal
Rod Diameter
4 mm
Lube Specification
Prelubricated
Port Type
Metric
Bumpers
w/Bumpers
Wearstrip
w/o Wearstrip
Material
Stainless Steel
End Cap Material
Aluminum
Style
Round
Port Size
M5
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back