Parker Hannifin Corp.
P1A-S010SS-0015
P1A Series Round Bodied Single Acting Pneumatic Cylinder
Item #104951786
-
Prop 65
- P1A Series Cylinder
- 10 mm Bore x 15 mm Stroke
- Single Acting, Spring Return for Retract Stroke
- 4 mm Rod Diameter
- M5 Port x M4 Rod End Thread
| Filtration Requirement | 40 micron |
| Cylinder Type | Single Acting, Spring Return for Retract Stroke |
| Spring Extension Force @ 87 psi [Max] | 2.4 lbf |
| Spring Retraction Force @ 87 psi [Min] | 8.1 lbf |
| Port Size | M5 |
| End Cap Material | Aluminum |
| Pressure [Max] | 145 psig |
| Spring Extension Force @ 87 psi [Min] | 2 lbf |
| Temperature Range [Min] | -4 °F |
| Seal Material | Fluorocarbon |
| Rod Material | Stainless Steel |
| Spring Retraction Force @ 87 psi [Max] | 8.5 lbf |
| Material | Stainless Steel |
| Lube Specification | Prelubricated |
| Magnetic Piston | Yes |
| Style | Round |
| Temperature Range [Max] | 176 °F |
| Cushions | Cushioned, Both Ends |
| Series | P1A |
| Rod End Thread | M4 |
| Bumpers | w/Bumpers |
| Rod Diameter | 4 mm |
| Cylinder Bore Size | 10 mm |
| Weight | 0.0 LB |
-
Prop 65

