Skip to content Skip to navigation menu
Series P1A Round Bodied Metric ISO Cylinder

P1A-S010SS-0020

Series P1A Round Bodied Metric ISO Cylinder
Item #101741887
  • P1A Series Cylinder
  • 10 mm Bore x 20 mm Stroke
  • Single Acting, Spring Return for Retract Stroke
  • 4 mm Rod Diameter
  • M5 Port x M4 Rod End Thread
  • Cushioned, Both Ends
+ Show More + Show Less
Series P1A Round Bodied Metric ISO Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • P1A Series Cylinder
  • 10 mm Bore x 20 mm Stroke
  • Single Acting, Spring Return for Retract Stroke
  • 4 mm Rod Diameter
  • M5 Port x M4 Rod End Thread

description

  • The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.

features

  • Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Series P1A
Rod End Thread M4
Material Stainless Steel
Rod Diameter 4 mm
Magnetic Piston Yes
Lube Specification Prelubricated
Mounting Style Description Universal
Cushions Cushioned, Both Ends
Rod End Style Male
Cylinder Bore Size 10.00 mm
Repairable Non-Repairable Style
Pressure [Max] 145 psig
Wearstrip w/o Wearstrip
Cushion Type Non-Adjustable
Temperature Range [Min] 4 °F
Filtration Requirement 40 micron
Port Size M5
Rod Material Stainless Steel
Seal Material Fluorocarbon
Port Type Metric
Cylinder Type Single Acting, Spring Return for Retract Stroke
Style Round
Bumpers w/Bumpers
End Cap Material Aluminum
Temperature Range [Max] 176 °F
Fluid Medium Air
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison