The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Rod Diameter
4 mm
Bumpers
w/Bumpers
Temperature Range [Max]
176 °F
Cylinder Bore Size
10.00 mm
Port Type
Metric
Style
Round
Cushions
Cushioned, Both Ends
Rod Material
Stainless Steel
End Cap Material
Aluminum
Rod End Thread
M4
Seal Material
Fluorocarbon
Filtration Requirement
40 micron
Wearstrip
w/o Wearstrip
Mounting Style Description
Universal
Lube Specification
Prelubricated
Magnetic Piston
Yes
Spring Retraction Force @ 87 psi [Max]
8.700 lbf
Fluid Medium
Air
Spring Extension Force @ 87 psi [Max]
2.400 lbf
Spring Extension Force @ 87 psi [Min]
2.000 lbf
Pressure [Max]
145 psig
Spring Retraction Force @ 87 psi [Min]
8.100 lbf
Repairable
Non-Repairable Style
Port Size
M5
Cushion Type
Non-Adjustable
Rod End Style
Male
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Material
Stainless Steel
Temperature Range [Min]
4 °F
Series
P1A
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back