The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Spring Extension Force @ 87 psi [Min]
1.700 lbf
Rod End Thread
M4
Material
Stainless Steel
Pressure [Max]
145 psig
Lube Specification
Prelubricated
Cylinder Bore Size
10.00 mm
Rod Material
Stainless Steel
Series
P1A
Magnetic Piston
Yes
Bumpers
w/Bumpers
Mounting Style Description
Universal
Spring Retraction Force @ 87 psi [Max]
8.700 lbf
Cushion Type
Non-Adjustable
Repairable
Non-Repairable Style
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Rod Diameter
4 mm
Cushions
Cushioned, Both Ends
Fluid Medium
Air
Port Size
M5
Temperature Range [Min]
4 °F
Rod End Style
Male
Seal Material
Fluorocarbon
Wearstrip
w/o Wearstrip
Filtration Requirement
40 micron
Style
Round
Spring Retraction Force @ 87 psi [Min]
7.600 lbf
Port Type
Metric
Spring Extension Force @ 87 psi [Max]
2.900 lbf
End Cap Material
Aluminum
Temperature Range [Max]
176 °F
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back