Parker Hannifin Corp.
P1A-S012DS-0030
P1A Series Round Bodied Double Acting Pneumatic Cylinder
Item #110561783
-
Prop 65
- P1A Series Cylinder
- 12 mm Bore x 30 mm Stroke
- Double Acting
- 6 mm Rod Diameter
- M5 Port x M6 Rod End Thread
| Temperature Range [Min] | -4 °F |
| Style | Round |
| Pressure [Max] | 145 psig |
| Rod End Thread | M6 |
| Cylinder Bore Size | 12 mm |
| Filtration Requirement | 40 micron |
| Rod Diameter | 6 mm |
| Retraction Force @ 87 psi | 11.25 lbf |
| Lube Specification | Prelubricated |
| Cylinder Type | Double Acting |
| Material | Stainless Steel |
| Rod Material | Stainless Steel |
| Magnetic Piston | Yes |
| Cushions | Cushioned, Both Ends |
| Series | P1A |
| End Cap Material | Aluminum |
| Extension Force @ 87 psi | 12.07 lbf |
| Temperature Range [Max] | 176 °F |
| Bumpers | w/Bumpers |
| Port Size | M5 |
| Seal Material | Fluorocarbon |
| Weight | 0.0 LB |
-
Prop 65

