Skip to content Skip to navigation menu
Series P1A Round Bodied Metric ISO Cylinder

P1A-S012DS-0050

Series P1A Round Bodied Metric ISO Cylinder
Item #101739078
  • P1A Series Cylinder
  • 12 mm Bore x 50 mm Stroke
  • Double Acting
  • 6 mm Rod Diameter
  • M5 Port x M6 Rod End Thread
  • Cushioned, Both Ends
+ Show More + Show Less
Series P1A Round Bodied Metric ISO Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • P1A Series Cylinder
  • 12 mm Bore x 50 mm Stroke
  • Double Acting
  • 6 mm Rod Diameter
  • M5 Port x M6 Rod End Thread

description

  • The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.

features

  • Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Rod End Thread M6
Port Type Metric
Material Stainless Steel
Rod End Style Male
Temperature Range [Max] 176 °F
Extension Force @ 87 psi 12.07 lbf
Cylinder Type Double Acting
Rod Diameter 6 mm
End Cap Material Aluminum
Fluid Medium Air
Filtration Requirement 40 micron
Lube Specification Prelubricated
Cylinder Bore Size 12.00 mm
Port Size M5
Style Round
Repairable Non-Repairable Style
Mounting Style Description Universal
Magnetic Piston Yes
Wearstrip w/o Wearstrip
Temperature Range [Min] 4 °F
Retraction Force @ 87 psi 11.25 lbf
Rod Material Stainless Steel
Cushion Type Non-Adjustable
Pressure [Max] 145 psig
Cushions Cushioned, Both Ends
Seal Material Fluorocarbon
Bumpers w/Bumpers
Series P1A
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison