The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Mounting Style Description
Universal
Lube Specification
Prelubricated
Repairable
Non-Repairable Style
End Cap Material
Aluminum
Port Type
Metric
Material
Stainless Steel
Cylinder Bore Size
12.00 mm
Rod Diameter
6 mm
Seal Material
Fluorocarbon
Rod End Style
Male
Port Size
M5
Temperature Range [Min]
4 °F
Cushions
Cushioned, Both Ends
Wearstrip
w/o Wearstrip
Fluid Medium
Air
Pressure [Max]
145 psig
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Style
Round
Filtration Requirement
40 micron
Series
P1A
Magnetic Piston
Yes
Rod End Thread
M6
Rod Material
Stainless Steel
Bumpers
w/Bumpers
Temperature Range [Max]
176 °F
Cushion Type
Non-Adjustable
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back