The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Rod Material
Stainless Steel
End Cap Material
Aluminum
Temperature Range [Max]
176 °F
Repairable
Non-Repairable Style
Rod End Style
Male
Pressure [Max]
145 psig
Style
Round
Fluid Medium
Air
Cushions
Cushioned, Both Ends
Rod End Thread
M6
Filtration Requirement
40 micron
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Wearstrip
w/o Wearstrip
Bumpers
w/Bumpers
Mounting Style Description
Universal
Magnetic Piston
Yes
Series
P1A
Port Size
M5
Spring Retraction Force @ 87 psi [Max]
12.300 lbf
Seal Material
Fluorocarbon
Spring Extension Force @ 87 psi [Max]
3.600 lbf
Rod Diameter
6 mm
Spring Extension Force @ 87 psi [Min]
2.700 lbf
Material
Stainless Steel
Port Type
Metric
Cylinder Bore Size
12.00 mm
Lube Specification
Prelubricated
Spring Retraction Force @ 87 psi [Min]
11.400 lbf
Temperature Range [Min]
4 °F
Cushion Type
Non-Adjustable
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back