The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Fluid Medium
Air
Cushions
Cushioned, Both Ends
Mounting Style Description
Universal
Rod Diameter
6 mm
Temperature Range [Min]
4 °F
Magnetic Piston
Yes
Port Size
M5
Temperature Range [Max]
176 °F
Repairable
Non-Repairable Style
Filtration Requirement
40 micron
Lube Specification
Prelubricated
Rod End Thread
M6
Seal Material
Fluorocarbon
Retraction Force @ 87 psi
23.15 lbf
Cylinder Type
Double Acting
Port Type
Metric
Pressure [Max]
145 psig
Cushion Type
Non-Adjustable
Series
P1A
Extension Force @ 87 psi
26.98 lbf
Style
Round
Rod Material
Stainless Steel
Material
Stainless Steel
Rod End Style
Male
Cylinder Bore Size
16.00 mm
End Cap Material
Aluminum
Wearstrip
w/o Wearstrip
Bumpers
w/Bumpers
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back