The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Size
M5
Rod Diameter
6 mm
Series
P1A
Port Type
Metric
Seal Material
Fluorocarbon
Bumpers
w/Bumpers
Extension Force @ 87 psi
26.98 lbf
Rod End Thread
M6
Magnetic Piston
Yes
Cylinder Bore Size
16.00 mm
Retraction Force @ 87 psi
23.15 lbf
Lube Specification
Prelubricated
Cushion Type
Non-Adjustable
Cushions
Cushioned, Both Ends
Cylinder Type
Double Acting
Material
Stainless Steel
Pressure [Max]
145 psig
Rod Material
Stainless Steel
Wearstrip
w/o Wearstrip
End Cap Material
Aluminum
Temperature Range [Max]
176 °F
Temperature Range [Min]
4 °F
Repairable
Non-Repairable Style
Filtration Requirement
40 micron
Fluid Medium
Air
Mounting Style Description
Universal
Rod End Style
Male
Style
Round
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back