Parker Hannifin Corp.
P1A-S016FS-0080
P1A Series Round Bodied Double Acting Pneumatic Cylinder
Item #104953597
-
Prop 65
- P1A Series Cylinder
- 16 mm Bore x 80 mm Stroke
- Double Acting, Double Rod
- 6 mm Rod Diameter
- M5 Port x M6 Rod End Thread
| Material | Stainless Steel |
| Style | Round |
| Cushions | Cushioned, Adjustable Both Ends |
| Temperature Range [Max] | 176 °F |
| Rod End Thread | M6 |
| Magnetic Piston | Yes |
| Series | P1A |
| Temperature Range [Min] | -4 °F |
| Filtration Requirement | 40 micron |
| Rod Diameter | 6 mm |
| Lube Specification | Prelubricated |
| Pressure [Max] | 145 psig |
| Seal Material | Fluorocarbon |
| Cylinder Bore Size | 16 mm |
| Rod Material | Stainless Steel |
| Cylinder Type | Double Acting, Double Rod |
| Port Size | M5 |
| Bumpers | w/o Bumpers |
| End Cap Material | Aluminum |
| Weight | 0.0 LB |
-
Prop 65

