Skip to content Skip to navigation menu
Parker Hannifin Corp.P1A-S016MS-0025

P1A-S016MS-0025

Series P1A Round Bodied Metric ISO Cylinder
Item #101755280
  • P1A Series Cylinder
  • 16 mm Bore x 25 mm Stroke
  • Double Acting
  • 6 mm Rod Diameter
  • M5 Port x M6 Rod End Thread
  • Cushioned, Adjustable Both Ends
+ Show More + Show Less
Parker Hannifin Corp.P1A-S016MS-0025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • P1A Series Cylinder
  • 16 mm Bore x 25 mm Stroke
  • Double Acting
  • 6 mm Rod Diameter
  • M5 Port x M6 Rod End Thread

description

  • The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.

features

  • Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Extension Force @ 87 psi 26.98 lbf
Temperature Range [Min] 4 °F
Cushion Type Adjustable
Cylinder Bore Size 16.00 mm
Cylinder Type Double Acting
Lube Specification Prelubricated
Rod Diameter 6 mm
Rod End Style Male
End Cap Material Aluminum
Wearstrip w/o Wearstrip
Rod Material Stainless Steel
Style Round
Bumpers w/o Bumpers
Rod End Thread M6
Material Stainless Steel
Temperature Range [Max] 176 °F
Filtration Requirement 40 micron
Port Size M5
Mounting Style Description Universal
Port Type Metric
Fluid Medium Air
Repairable Non-Repairable Style
Seal Material Fluorocarbon
Retraction Force @ 87 psi 23.16 lbf
Cushions Cushioned, Adjustable Both Ends
Series P1A
Magnetic Piston Yes
Pressure [Max] 145 psig
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison