The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Lube Specification
Prelubricated
Extension Force @ 87 psi
26.98 lbf
Rod End Thread
M6
Temperature Range [Min]
4 °F
Cylinder Type
Double Acting
Series
P1A
Rod Diameter
6 mm
Temperature Range [Max]
176 °F
Rod Material
Stainless Steel
Style
Round
Seal Material
Fluorocarbon
Retraction Force @ 87 psi
23.16 lbf
Mounting Style Description
Universal
Magnetic Piston
Yes
Port Type
Metric
Material
Stainless Steel
Bumpers
w/o Bumpers
Fluid Medium
Air
Pressure [Max]
145 psig
Wearstrip
w/o Wearstrip
Rod End Style
Male
Repairable
Non-Repairable Style
Port Size
M5
Cylinder Bore Size
16.00 mm
Filtration Requirement
40 micron
Cushions
Cushioned, Adjustable Both Ends
End Cap Material
Aluminum
Cushion Type
Adjustable
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back