The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Rod Material
Stainless Steel
Filtration Requirement
40 micron
Magnetic Piston
Yes
Fluid Medium
Air
Temperature Range [Max]
176 °F
Series
P1A
Port Size
M5
Repairable
Non-Repairable Style
Style
Round
Cushions
Cushioned, Adjustable Both Ends
Cushion Type
Adjustable
Wearstrip
w/o Wearstrip
Mounting Style Description
Universal
Bumpers
w/o Bumpers
Lube Specification
Prelubricated
Rod Diameter
6 mm
Temperature Range [Min]
4 °F
Extension Force @ 87 psi
26.98 lbf
Rod End Style
Male
Pressure [Max]
145 psig
End Cap Material
Aluminum
Material
Stainless Steel
Cylinder Type
Double Acting
Port Type
Metric
Rod End Thread
M6
Cylinder Bore Size
16.00 mm
Retraction Force @ 87 psi
23.16 lbf
Seal Material
Fluorocarbon
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back