The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Material
Stainless Steel
Filtration Requirement
40 micron
Pressure [Max]
145 psig
Spring Extension Force @ 87 psi [Min]
3.300 lbf
Temperature Range [Max]
176 °F
Style
Round
Fluid Medium
Air
End Cap Material
Aluminum
Spring Retraction Force @ 87 psi [Min]
22.200 lbf
Repairable
Non-Repairable Style
Rod End Thread
M6
Mounting Style Description
Universal
Bumpers
w/Bumpers
Magnetic Piston
Yes
Cylinder Bore Size
16.00 mm
Rod Material
Stainless Steel
Port Size
M5
Temperature Range [Min]
4 °F
Seal Material
Fluorocarbon
Lube Specification
Prelubricated
Series
P1A
Wearstrip
w/o Wearstrip
Rod Diameter
6 mm
Cushions
Cushioned, Both Ends
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Spring Retraction Force @ 87 psi [Max]
23.800 lbf
Spring Extension Force @ 87 psi [Max]
4.700 lbf
Port Type
Metric
Rod End Style
Male
Cushion Type
Non-Adjustable
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back