The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Pressure [Max]
145 psig
Repairable
Non-Repairable Style
Port Size
M5
Rod End Thread
M6
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Seal Material
Fluorocarbon
Spring Retraction Force @ 87 psi [Max]
23.800 lbf
Cushions
Cushioned, Both Ends
Spring Retraction Force @ 87 psi [Min]
21.300 lbf
Style
Round
Wearstrip
w/o Wearstrip
Series
P1A
Rod Diameter
6 mm
Spring Extension Force @ 87 psi [Min]
3.100 lbf
Magnetic Piston
Yes
Cushion Type
Non-Adjustable
Spring Extension Force @ 87 psi [Max]
5.600 lbf
Rod Material
Stainless Steel
Temperature Range [Max]
176 °F
Temperature Range [Min]
4 °F
Cylinder Bore Size
16.00 mm
Lube Specification
Prelubricated
Bumpers
w/Bumpers
Rod End Style
Male
Filtration Requirement
40 micron
Material
Stainless Steel
End Cap Material
Aluminum
Port Type
Metric
Mounting Style Description
Universal
Fluid Medium
Air
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back