The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Repairable
Non-Repairable Style
Fluid Medium
Air
End Cap Material
Aluminum
Style
Round
Mounting Style Description
Universal
Cushions
Cushioned, Both Ends
Cushion Type
Non-Adjustable
Rod Material
Stainless Steel
Rod End Style
Male
Port Size
M5
Rod End Thread
M6
Pressure [Max]
145 psig
Spring Extension Force @ 87 psi [Min]
2.700 lbf
Filtration Requirement
40 micron
Rod Diameter
6 mm
Seal Material
Fluorocarbon
Temperature Range [Min]
4 °F
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Port Type
Metric
Magnetic Piston
Yes
Spring Extension Force @ 87 psi [Max]
5.600 lbf
Series
P1A
Bumpers
w/Bumpers
Temperature Range [Max]
176 °F
Spring Retraction Force @ 87 psi [Min]
21.300 lbf
Material
Stainless Steel
Lube Specification
Prelubricated
Wearstrip
w/o Wearstrip
Spring Retraction Force @ 87 psi [Max]
24.200 lbf
Cylinder Bore Size
16.00 mm
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back