The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Lube Specification
Prelubricated
Mounting Style Description
Universal
Rod Material
Stainless Steel
Wearstrip
w/o Wearstrip
Repairable
Non-Repairable Style
Cushions
Cushioned, Both Ends
Rod End Thread
M6
Temperature Range [Max]
176 °F
Temperature Range [Min]
4 °F
Filtration Requirement
40 micron
Material
Stainless Steel
Seal Material
Fluorocarbon
Magnetic Piston
Yes
Port Size
M5
Cylinder Bore Size
16.00 mm
Spring Retraction Force @ 87 psi [Max]
24.000 lbf
Rod End Style
Male
Port Type
Metric
Spring Extension Force @ 87 psi [Min]
2.900 lbf
Bumpers
w/Bumpers
Fluid Medium
Air
End Cap Material
Aluminum
Pressure [Max]
145 psig
Series
P1A
Spring Retraction Force @ 87 psi [Min]
21.300 lbf
Style
Round
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Rod Diameter
6 mm
Spring Extension Force @ 87 psi [Max]
5.600 lbf
Cushion Type
Non-Adjustable
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back