Parker Hannifin Corp.
P1A-S016TS-0025
P1A Series Round Bodied Single Acting Pneumatic Cylinder
Item #104968672
-
Prop 65
- P1A Series Cylinder
- 16 mm Bore x 25 mm Stroke
- Single Acting, Spring Extend
- 6 mm Rod Diameter
- M5 Port x M6 Rod End Thread
| Material | Stainless Steel |
| Spring Retraction Force @ 87 psi [Min] | 18.8 lbf |
| Port Size | M5 |
| Series | P1A |
| Spring Retraction Force @ 87 psi [Max] | 19.8 lbf |
| Pressure [Max] | 145 psig |
| Spring Extension Force @ 87 psi [Min] | 3.3 lbf |
| Rod Material | Stainless Steel |
| Lube Specification | Prelubricated |
| End Cap Material | Aluminum |
| Bumpers | w/Bumpers |
| Magnetic Piston | Yes |
| Temperature Range [Max] | 176 °F |
| Rod End Thread | M6 |
| Temperature Range [Min] | -4 °F |
| Spring Extension Force @ 87 psi [Max] | 4.2 lbf |
| Style | Round |
| Cushions | Cushioned, Both Ends |
| Cylinder Type | Single Acting, Spring Extended |
| Rod Diameter | 6 mm |
| Filtration Requirement | 40 micron |
| Cylinder Bore Size | 16 mm |
| Seal Material | Fluorocarbon |
| Weight | 0.0 LB |
-
Prop 65

